• The item cannot be ordered due to missing prices.

Electronics side cutter, mirror-polished, round head with wire holder 115 mm

Article no.: 726433 115

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Cutting chamfer: fine bevel
  • Material: Ball bearing steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 15 mm
Cutting chamfer fine bevel
Material Ball bearing steel
Head width 11 mm
Cutter length 14 mm
Cutting capacity hard wire up to ⌀ 0.3 mm - 0.6 mm
Cutting capacity copper wire up to ⌀ 0.3 mm - 1.6 mm
Cutting capacity medium hard wire up to ⌀ 0.3 mm - 1.2 mm
Head shape round
Standard DIN ISO 9654
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Surface mirror polished
with return spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726433 115
EAN / GTIN 4003773043768
Manufacturer number 77 12 115

Description

Version:

Mirror polished, therefore no faults in the circuit due to peeling chrome plate. Sturdy box joint with zero play. Low-friction double spring for smooth and gentle opening.
Handles with multi-component coating.

Application:

For making precision cuts, e.g. in electronics and precision mechanisms.

Standard:

DIN ISO 9654

Material:

Ball-bearing steel, cutting edges induction hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart