{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | very fine bevel | |
Material | High-performance steel alloy | |
Head width | 16 mm | |
Cutter length | 16 mm | |
Cutting capacity copper wire up to ⌀ | 0.3 mm - 2 mm | |
Head shape | oval | |
Handle | Plastic covering | |
Manufacturing process | induction hardened cutting edges (63 − 65 HRC) | |
Surface | black burnished | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726260 125 | |
EAN / GTIN | 7314150051328 | |
Manufacturer number | 8161 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electronics side cutter, oval head 125 mm |
||
electrostatic characteristic | EGB/ESD | EGB/ESD |
overall length | 125 mm | 125 mm |
Head width | 16 mm | 12 mm |
Cutting chamfer | very fine bevel | very fine bevel |
Cutting capacity copper wire up to ⌀ | 0.3 mm - 2 mm | 0.2 mm - 1.6 mm |
Cutter length | 16 mm | 11.5 mm |
Type of product | Cutting pliers | Cutting pliers |