{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 135 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | without bevel | |
Material | High-performance ball-bearing steel | |
Head width | 10.5 mm | |
Cutter length | 10 mm | |
Cutting capacity copper wire up to ⌀ | 0.1 mm - 0.8 mm | |
Head shape | pointed | |
Handle | 2-component grip | |
Manufacturing process | Cutting edges induction hardened (63 − 65 HRC) | |
Surface | black burnished | |
with return spring | yes | |
adjustable precision screw joint | yes | |
Type of product | Cutting pliers |
Article number | 726060 135 | |
EAN / GTIN | 7314150103119 | |
Manufacturer number | RX 8148 |
This article |
Recommendations |
|||
---|---|---|---|---|
Electronics side cutter, hollowed jaws, pointed head, kW, overall length: 135mm |
||||
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD | EGB/ESD |
overall length | 135 mm | 135 mm | 135 mm | 135 mm |
Head width | 10.5 mm | 13.5 mm | 13.5 mm | 13 mm |
Surface | black burnished | phosphated, non-reflecting | phosphated, non-reflecting | phosphated, non-reflecting |
Cutting capacity copper wire up to ⌀ | 0.1 mm - 0.8 mm | 1.3 mm | 2 mm | 1.3 mm |
Material | High-performance ball-bearing steel | Carbon steel (C70) | Carbon steel (C70) | Carbon steel (C70) |
Cutter length | 10 mm | 8 mm | 8 mm | 12 mm |