{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 135 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | fine bevel | |
Material | High-performance ball-bearing steel | |
Head width | 10.5 mm | |
Cutter length | 10 mm | |
Cutting capacity copper wire up to ⌀ | 0.2 mm - 1.25 mm | |
Head shape | small, oval | |
Handle | 2-component grip | |
Manufacturing process | Cutting edges induction hardened (63 − 65 HRC) | |
Surface | black burnished | |
with return spring | yes | |
adjustable precision screw joint | yes | |
Type of product | Cutting pliers |
Article number | 726020 135 | |
EAN / GTIN | 7314150103034 | |
Manufacturer number | RX 8140 |
This article |
Recommendations |
|
---|---|---|
Electronics side cutter, small oval head 135 mm |
||
electrostatic characteristic | EGB/ESD | EGB/ESD |
overall length | 135 | 135 |
Head width | 10.5 | 13.5 |
with return spring | yes | yes |
Cutting capacity copper wire up to ⌀ | 0.2 ;1.25 | 2 |
Cutter length | 10 | 8 |
Type of product | Cutting pliers | Cutting pliers |