• The item cannot be ordered due to missing prices.

Electronics side cutter, oval head 140 mm

Article no.: 726000 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: fine bevel
  • Material: High-performance ball-bearing steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 140 mm
    electrostatic characteristic EGB/ESD
    Cutting chamfer fine bevel
    Material High-performance ball-bearing steel
    Head width 13 mm
    Cutter length 12.5 mm
    Cutting capacity copper wire up to ⌀ 0.3 mm - 1.6 mm
    Head shape oval
    Handle 2-component grip
    Manufacturing process Cutting edges induction hardened (63 − 65 HRC)
    Surface black burnished
    with return spring yes
    adjustable precision screw joint yes
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 726000 140
    EAN / GTIN 7314150103133
    Manufacturer number RX 8150

    Description

    Version:

    Slim style with precision ground induction hardened jaw edges (63 − 65 HRC). Black surface to reduce reflections. Adjustable precision screw joint for minimal friction and optimum axial alignment of the cutters. Suitable for ESDs, with ergonomic 2-component grips.
    The patented opening spring reduces the resistance when closing the cutter. Thus the force is concentrated on the cut.

    Material:

    High-performance ball-bearing steel, drop forged, burnished.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart