• The item cannot be ordered due to missing prices.

Side cutter for plastics, 45° angled 150 mm

Article no.: 725550 150

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Cutting chamfer: without bevel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 150 mm
    Cutting chamfer without bevel
    Handle plastic coated
    Material Chrome vanadium steel, drop-forged and oil-hardened
    Surface polished
    Head 45° angled
    with return spring yes
    for plastics yes
    adjustable stop screw no
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 725550 150
    EAN / GTIN 4045197815668
    Manufacturer number 725550 150

    Description

    Version:

    Cutting edges without bevel to give a flush cut with no burr. Head and joint polished, plastic coated handles, opening spring.
    45° angled head.

    Application:

    For flush cutting of plastic sprues on mouldings (not for metal).

    Material:

    Chrome vanadium steel, drop-forged and oil-hardened.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Side cutter for plastics, 45° angled  150 mm

    Side cutter for plastics, 45° angled 150 mm

    for plastics yes yes
    overall length 150 150
    with return spring yes yes
    Surface polished polished
    Cutting chamfer without bevel without bevel
    Material Chrome vanadium steel, drop-forged and oil-hardened Chrome vanadium steel, drop-forged and oil-hardened
    Type of product Cutting pliers Cutting pliers

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart