• The item cannot be ordered due to missing prices.

Side cutter, chrome-plated VDE insulated 160 mm

Article no.: 725310 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    overall length 160 mm
    Cutting capacity soft wire up to ⌀ 4 mm
    Cutting capacity hard wire up to ⌀ 2 mm
    Standard DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201
    Handle Multi-component covering
    Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
    Material Special tool steel
    Surface chrome-plated
    Heavy-duty diagonal side cutter no
    with selectable return spring no
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 725310 160
    EAN / GTIN 4045197501646
    Manufacturer number 725310 160

    Description

    Version:

    Slim shape with induction hardened cutting edges (approx. 62 HRC).
    Jaws chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface.
    Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

    Standard:

    DIN ISO 5749

    Material:

    Special tool steel, drop-forged, and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart