{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 140 mm | |
Cutting capacity soft wire up to ⌀ | 4 mm | |
Cutting capacity hard wire up to ⌀ | 1.8 mm | |
Norm | DIN ISO 5749 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 724861 140 | |
EAN / GTIN | 4003773039488 | |
Manufacturer number | 70 05 140 |