• The item cannot be ordered due to missing prices.

Heavy-duty side cutter VDE insulated, overall length: 200mm

Article no.: 723551 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Cutting capacity soft wire up to ⌀ 4.2 mm
Cutting capacity hard wire up to ⌀ 3 mm
Cutting capacity piano wire up to ⌀ 2.5 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
Material Chromium vanadium steel
Surface bright finish
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 723551 200
EAN / GTIN 4045197888051
Manufacturer number 723551 200

Description

Version:

Heavy-duty head, induction hardened cutting edges (approx. 64 HRC), laid-on joint with no play.
Jaws bright finished, handles with multi-component covering.
Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart