{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Cutting capacity soft wire up to ⌀ | 4.6 mm | |
Cutting capacity hard wire up to ⌀ | 3.5 mm | |
Cutting capacity piano wire up to ⌀ | 3 mm | |
Standard | DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 723500 250 | |
EAN / GTIN | 4003773041955 | |
Manufacturer number | 74 06 250 |