• The item cannot be ordered due to missing prices.

Heavy-duty side cutter, polished 200 mm

Article no.: 723150 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 200 mm
    Cutting capacity soft wire up to ⌀ 4.2 mm
    Cutting capacity hard wire up to ⌀ 3 mm
    Cutting capacity piano wire up to ⌀ 2.5 mm
    Standard DIN ISO 5749
    Handle plastic coated
    Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
    Material Chromium vanadium steel
    Surface chemically blackened, head bright polished
    Heavy-duty diagonal side cutter no
    with selectable return spring no
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 723150 200
    EAN / GTIN 4003773034056
    Manufacturer number 74 01 200

    Description

    Version:

    Heavy-duty head with additionally induction hardened cutting edges (approx. 64 HRC). Laid-on joint. High cutting performance due to optimum leverage.
    Jaws chemically blacked, polished head, plastic coated handles.

    Application:

    For all types of wire (long working life even with hard wire). Heavy duty for the most demanding applications.

    Standard:

    DIN ISO 5749

    Material:

    Chrome vanadium steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart