{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity soft wire up to ⌀ | 4 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Norm | DIN ISO 5748 | |
Handle | plastic coated | |
Manufacturing process | Cutting edges induction hardened (approx. 61 HRC) | |
Material | Special tool steel | |
Surface | chemically blacked | |
Head | polished | |
Type of product | Cutting pliers |
Article number | 721900 180 | |
EAN / GTIN | 4003773213802 | |
Manufacturer number | 6419520 |