• The item cannot be ordered due to missing prices.

Hose clip pliers 210 mm

Article no.: 719970 210
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 210 mm
    Opening width 60 mm
    Material Sheet metal handles
    Surface nickel-plated
    Jaws can be rotated through 360° yes
    with parking brake no
    Type of product Forceps

    Identification numbers & Classifications

    Article number 719970 210
    EAN / GTIN 4045197728302
    Manufacturer number 719970 210

    Description

    Version:

    With special jaws to hold self-clamping hose clips; jaws can be turned through 360°. Steel handles, nickel-plated.

    Application:

    For fixing self-clamping hose clips, e.g. on to heater hoses in cars, water hoses, washing machine hoses etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart