{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Snap rings and retaining rings without holes. | |
overall length | 220 mm | |
Gap minimal | 2.2 mm | |
for shaft ⌀ | from 12 mm | |
Jaw shape | 30° angled | |
Handle | plastic coated | |
Material | Chrome vanadium steel | |
Surface | burnished | |
Joint with integral opening spring | yes | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719955 220 | |
EAN / GTIN | 4003773231202 |