{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Outer ring, straight | |
overall length | 135 mm | |
for external circlips ⌀ | 10 mm - 25 mm | |
Tip ⌀ | 1.3 mm | |
Standard | DIN 5254 A | |
Shape | A | |
Jaw shape | straight | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719905 A1 | |
EAN / GTIN | 4045197493064 | |
Manufacturer number | 719905 A1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |