{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Inner ring, angled | |
overall length | 320 mm | |
for internal circlips ⌀ | 85 mm - 140 mm | |
Tip ⌀ | 3.2 mm | |
Standard | DIN 5256 D | |
Shape | D | |
Jaw shape | 90° angled | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | chemically blacked | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719805 J41 | |
EAN / GTIN | 4045197493026 | |
Manufacturer number | 719805 J41 |
This article |
Recommendations |
|
---|---|---|
Circlip pliers, Type: J41 |
||
Shape | D | D |
overall length | 320 mm | 305 mm |
Standard | DIN 5256 D | DIN 5256 D |
Surface | chemically blacked | black |
Use of circlip pliers | Inner ring, angled | Inner ring, angled |
Material | Chromium vanadium steel | Special steel |
Exchangeable points | no | no |