• The item cannot be ordered due to missing prices.

Circlip pliers J5

Article no.: 719795 J5

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Inner ring angled

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use of circlip pliers Inner ring angled
overall length 570 mm
for internal circlips ⌀ 122 mm - 300 mm
Tip ⌀ 3.5 mm
Standard DIN 5256 C
Shape C
Jaw shape straight
Material Rolled steel
Material of point Special tool steel, oil-hardened
Surface black powder-coated
Handle with self-grip mechanism yes
Exchangeable points yes
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719795 J5
EAN / GTIN 4003773024910
Manufacturer number 44 10 J5

Description

Version:

Handles of steel plate with locking mechanism.
With inserted precision tips.
Form C − straight jaws.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Application:

For fitting and removing Circlips.

Standard:

DIN 5256 C and D − for internal circlips.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart