• The item cannot be ordered due to missing prices.

Adjusting pliers form E 90° angled, wide flat-nosed 140 mm

Article no.: 717605 140

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 140 mm
    Jaw length 33 mm
    Jaw design wide flat-nosed, 45° angled
    Shape E
    Standard DIN 5235
    Type of jaws inner face smooth
    Handle plastic coated
    Material Chrome vanadium steel, drop-forged and oil-hardened
    Surface chrome-plated
    Type of product Adjusting pliers

    Identification numbers & Classifications

    Article number 717605 140
    EAN / GTIN 4045197930095
    Manufacturer number 717605 140

    Description

    Version:

    Extra flat and slender jaws, inside smooth. Pliers chrome-plated, plastic coated handles.

    Standard:

    DIN 5235

    Material:

    Chrome vanadium steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart