{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 140 mm | |
Jaw length | 33 mm | |
Jaw design | flat-pointed, straight | |
Shape | A | |
Standard | DIN 5235 | |
Type of jaws | inner face smooth | |
Handle | plastic coated | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Surface | chrome-plated | |
Type of product | Adjusting pliers |
Article number |
717005 140
Copy |
|
EAN / GTIN |
4045197930071
Copy |
|
Manufacturer number |
717005 140
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |