• The item cannot be ordered due to missing prices.

Precision pliers chrome-plated flat-round 125 mm

Article no.: 716100 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Jaw length 27 mm
Jaw design flat-round, straight
Standard DIN ISO 9655
Type of jaws inner face smooth
Handle plastic coated
Material Chrome vanadium electro-steel, drop-forged and oil-hardened
Surface chrome-plated
Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 716100 125
EAN / GTIN 4003773016960
Manufacturer number 37 33 125

Description

Version:

With short and slender jaws, smooth inside. Pliers chrome-plated, plastic coated handles.

Standard:

DIN ISO 9655

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart