{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Jaw length | 73 mm | |
Jaw design | snipe-nosed with angled jaws (approx. 40° - 45°) | |
Standard | DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | Multi-component covering | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Surface | chrome-plated | |
Type of product | Multi-function pliers |
Article number | 713700 200 | |
EAN / GTIN | 4003773022855 | |
Manufacturer number | 26 26 200 |
This article |
Recommendations |
||
---|---|---|---|
Snipe nose pliers, angled VDE insulated, overall length: 200mm |
|||
Type of jaws | inner face roughened | inner face roughened | inner face roughened |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | Cutting edges induction hardened (approx. 60 HRC) | Cutting edges induction hardened (approx. 60 HRC) |
Jaw length | 73 mm | 73 mm | 73 mm |
Handle | Multi-component covering | Multi-component covering with non-slip Haptoprene surface | Multi-component covering |
Standard | DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201 | similar to DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated | chrome-plated | bright finish |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers |