• The item cannot be ordered due to missing prices.

Snipe nose pliers, angled, chrome-plated 200 mm

Article no.: 713661 200

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Jaw length 69 mm
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713661 200
EAN / GTIN 3662424087332
Manufacturer number 195A.20CPE

Description

Version:

Chrome-plated jaws and joint, with heavy-duty grips. Plastic opening spring for reduced operator fatigue. Serrated jaws with pipe grip. Induction hardened cutting edges, suitable for hard and soft wire.

Advantage:

Compatible with the Facom SLS (Safety Lock System) safety harness, for securing tools when working at great heights and for protection against falling tools.

Standard:

DIN ISO 5745

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart