• The item cannot be ordered due to missing prices.

Snipe nose pliers, angled chrome-plated, with grips, overall length: 160mm

Article no.: 713500 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 50 mm
Jaw design snipe-nosed, angled (40° – 45°)
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering
Material Chrome vanadium steel, drop-forged and oil-hardened
Surface chrome-plated
Type of product Multi-function pliers

Identification & Classification

Article number 713500 160
EAN / GTIN 4003773016007
Manufacturer number 25 25 160
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for hard and soft wire. Serrated inside jaws.
Pliers chrome-plated, handles with multi-component covering. Twist-tolerant flexible precision tips.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart