• The item cannot be ordered due to missing prices.

Snipe nose pliers, angled, chrome-plated, with grips 160 mm

Article no.: 713440 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 160 mm
    Jaw length 50 mm
    Jaw design snipe-nosed, angled (40° – 45°)
    Standard DIN ISO 5745
    Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
    Type of jaws inner face roughened
    Handle Multi-component covering with non-slip Haptoprene surface
    Material Chrome vanadium steel, drop-forged and oil-hardened
    Surface chrome-plated
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 713440 160
    EAN / GTIN 4045197373588
    Manufacturer number 713440 160

    Description

    Version:

    Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for hard and soft wire. Serrated inside jaws.
    Jaws chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface.

    Standard:

    DIN ISO 5745

    Material:

    Chrome vanadium steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart