{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Jaw length | 73 mm | |
Jaw design | snipe nose, straight | |
Standard | similar to DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | Multi-component covering | |
Material | Chromium vanadium steel | |
Surface | bright finish | |
Type of product | Multi-function pliers |
Article number | 713351 200 | |
EAN / GTIN | 4045197888006 | |
Manufacturer number | 713351 200 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Snipe-nose pliers, straight VDE insulated 200 mm |
||
Jaw length | 73 | 73 |
overall length | 200 | 200 |
Handle | Multi-component covering | Multi-component covering with non-slip Haptoprene surface |
Jaw design | snipe nose, straight | snipe-nosed, straight |
Surface | bright finish | chrome-plated |
Material | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Multi-function pliers | Multi-function pliers |