• The item cannot be ordered due to missing prices.

Snipe nose pliers, straight VDE insulated, overall length: 160mm

Article no.: 713310 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 50 mm
Jaw design snipe-nosed, straight
Standard DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering with non-slip Haptoprene surface
Material Chromium vanadium steel
Surface chrome-plated
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713310 160
EAN / GTIN 4045197501462
Manufacturer number 713310 160

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for cutting hard and soft wire. Serrated inside jaws.
Jaws chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface.
Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart