• The item cannot be ordered due to missing prices.

Snipe nose pliers, straight, chrome-plated 200 mm

Article no.: 713261 200

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 200 mm
    Jaw length 75 mm
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 713261 200
    EAN / GTIN 3662424087325
    Manufacturer number 185A.20CPE

    Description

    Version:

    Chrome-plated jaws and joint, with heavy-duty grips. Plastic opening spring for reduced operator fatigue. Serrated jaws with pipe grip. Induction hardened cutting edges, suitable for hard and soft wire.

    Advantage:

    Compatible with the Facom SLS (Safety Lock System) safety harness, for securing tools when working at great heights and for protection against falling tools.

    Standard:

    DIN ISO 5745

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart