• The item cannot be ordered due to missing prices.

Snipe nose pliers, straight, chrome-plated, with grips 125 mm

Article no.: 713100 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 125 mm
    Jaw length 27 mm
    Jaw design snipe-nosed, straight
    Standard DIN ISO 5745
    Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
    Type of jaws inner face roughened
    Handle plastic coated
    Material Chromium vanadium steel
    Surface chrome-plated
    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 713100 125
    EAN / GTIN 4003773043065
    Manufacturer number 25 03 125

    Description

    Version:

    Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for hard and soft wire. Serrated inside jaws.
    Jaws chrome-plated. Twist-tolerant flexible precision tips.
    Plastic coated handles.

    Standard:

    DIN ISO 5745

    Material:

    Chrome vanadium steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart