• The item cannot be ordered due to missing prices.

Snipe nose pliers, straight, chrome-plated, with grips, overall length: 200mm

Article no.: 713040 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 200 mm
Jaw length 73 mm
Jaw design snipe-nosed, straight
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering with non-slip Haptoprene surface
Material Chromium vanadium steel
Surface chrome-plated
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713040 200
EAN / GTIN 4045197373564
Manufacturer number 713040 200

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for hard and soft wire. Serrated inside jaws.
Jaws chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Snipe nose pliers, straight, chrome-plated, with grips, overall length: 200mm

Snipe nose pliers, straight, chrome-plated, with grips, overall length: 200mm

Jaw length 73 mm 73 mm 73 mm
overall length 200 mm 200 mm 200 mm
Type of product Multi-function pliers Multi-function pliers Multi-function pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart