• The item cannot be ordered due to missing prices.

Long snipe nose pliers, bright finished 160 mm

Article no.: 711500 160

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 160 mm
    Jaw length 50 mm
    Jaw design snipe-nosed
    Standard DIN ISO 5745
    Type of jaws inside serrated
    Handle plastic coated
    Material of pliers Chrome vanadium steel
    Surface of pliers bright finish
    Type of product Flat-nose pliers

    Identification numbers & Classifications

    Article number 711500 160
    EAN / GTIN 4045197283542
    Manufacturer number 711500 160

    Description

    Version:

    With long, slim jaws and flush fitting joint.
    Jaws bright finished, plastic coated handles.

    Standard:

    DIN ISO 5745

    Material:

    Chrome vanadium steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart