• The item cannot be ordered due to missing prices.

Jeweller’s pliers chrome-plated 130 mm

Article no.: 710900 130

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 130 mm
Jaw length 32 mm
Standard DIN ISO 5743
Handle plastic coated
Material of pliers Special tool steel
Surface of pliers chrome-plated
Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 710900 130
EAN / GTIN 4003773014348
Manufacturer number 19 03 130

Description

Version:

With tapered tips, rounded jaws, and induction hardened raised side cutting edges. Pliers chrome-plated, plastic coated handles.

Application:

Specially for forming fine wire hooks, eyes etc.

Standard:

DIN ISO 5743

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart