• The item cannot be ordered due to missing prices.

Seaming pliers 45° offset 60 mm

Article no.: 709945 60

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 60 mm
Jaw length 50 mm
overall length 270 mm
Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 709945 60
EAN / GTIN 4010220021989
Manufacturer number D341-60

Description

Version:

Exceptionally robust design with sturdy jaws. Inlaid joint. Drop-forged; hardened and painted.

Material:

Special steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart