• The item cannot be ordered due to missing prices.

Chain clamp 225 mm

Article no.: 709901 225

Select article variation and quantity

overall length without chain (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length without chain 225 mm
Chain length 505 mm
Capacity without extension chain 150 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 709901 225
EAN / GTIN 4062406241094
Manufacturer number 709901 225

Description

Version:

With chain to grip a wide variety of components. Clamps all shapes around which the chain can be wrapped. Adjustable clamping pressure.

Application:

For holding and clamping a variety of shapes. The clamping force can be adjusted, so it can also be used as a ratchet on round components.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart