{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Jaw width | 80 mm | |
Jaw capacity | 45 mm | |
Type of product | Grip wrench |
Article number | 709701 180 | |
EAN / GTIN | 4062406241087 | |
Manufacturer number | 709701 180 |