• The item cannot be ordered due to missing prices.

Pipe welder’s clamp 280 mm

Article no.: 709501 280

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 280 mm
    Jaw capacity for pipes 10 mm - 70 mm
    Jaw capacity for pipes 2/5 – 2.3/4 in
    Jaw capacity a 90 mm
    upper gripper jaw Vee-form
    Type of jaws U-shape - Vee-form
    Support Three-point support
    Material of pliers Spring steel
    Material of gripper jaws Chrome vanadium steel
    Surface nickel-plated
    Type of product Grip wrench

    Identification numbers & Classifications

    Article number 709501 280
    EAN / GTIN 4062406241070
    Manufacturer number 709501 280

    Description

    Version:

    U-shaped clamping jaws, the upper jaws have Vee profile to give secure three-point contact when clamping pipes. Sturdy spring steel body. Fully nickel-plated.

    Application:

    For centralised clamping of pipes and rods when welding.

    Material:

    Chrome vanadium steel clamping jaws.

    Spare part:

    Spare spring No. 708301 size 10.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart