• The item cannot be ordered due to missing prices.

Locking C clamp 150 mm

Article no.: 709001 150

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 150 mm
Jaw capacity 50 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 709001 150
EAN / GTIN 4062406240400
Manufacturer number 709001 150

Description

Version:

Narrow jaws with high C shape; wide clearance. Sturdy spring steel body. Nickel-plated handles and clamping jaws.

Application:

Particularly suitable for clamping profiled material with high flanges or bulky components.

Material:

Jaws of high-quality steel, hardened and tempered.

Spare part:

Spare springs No. 708301 sizes 5 and 10.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart