• The item cannot be ordered due to missing prices.

Mesh cutting pincers, galvanised, overall length: 300mm

Article no.: 706670 300

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 300 mm
Cutting capability medium hard wire up to ⌀ 3.8 mm
Standard DIN ISO 9242
Head slim
Arm long
Material Special tool steel, drop-forged and oil-hardened
Surface galvanized
Type of product Pincers

Identification numbers & Classifications

Article number 706670 300
EAN / GTIN 4003773228110
Manufacturer number 99 14 300

Description

Version:

With special slim head and long handles. High strength precision ground cutting edges.

Application:

With special high leverage for interlacing mild steel mesh. Cuts soft wire up to 4.5 mm ⌀. Reduced stress on sinews and muscles due to heavy damping of the cutting impact.

Standard:

DIN ISO 9242

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Mesh cutting pincers, galvanised, overall length: 300mm

Mesh cutting pincers, galvanised, overall length: 300mm

overall length 300 mm 300 mm
Standard DIN ISO 9242 DIN ISO 9242
Surface galvanized chemically blackened, bright finished head
Arm long long
Cutting capability medium hard wire up to ⌀ 3.8 mm 2.8 mm
Material Special tool steel, drop-forged and oil-hardened Special tool steel, drop-forged and oil-hardened
Type of product Pincers Pincers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart