{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capability medium hard wire up to ⌀ | 2 mm | |
Standard | DIN ISO 9243 | |
Material | Special tool steel, drop-forged and oil-hardened | |
Surface | chemically blackened, head bright polished | |
Type of product | Pincers |
Article number | 706615 180 | |
EAN / GTIN | 4045197609533 | |
Manufacturer number | 706615 180 |