• The item cannot be ordered due to missing prices.

Side cutter Insulated to VDE, with securing eye 160 mm

Article no.: 706040 160

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Cutting capacity soft wire up to ⌀ 4 mm
Cutting capacity hard wire up to ⌀ 2 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 706040 160
EAN / GTIN 4003773081463
Manufacturer number 70 06 160 T

Description

Version:

Pliers with a securing eye for fitting a safety harness. Securing eye, welded to the grip, dynamic load capacity up to 3 m drop height.
Insulated to DIN EN IEC 60900 / VDE 06082-201 for working at voltages up to 1000 V.

Application:

For use in building construction, underground construction, building maintenance, on industrial structural work, roofing work, in exhibition stand construction, etc.

Material:

Chrome vanadium electro-steel, drop forged.

Note:

Other versions and sizes available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart