• The item cannot be ordered due to missing prices.

Water pump pliers Cobra® chemically blacked Insulated to VDE, with securing eye 250 mm

Article no.: 706025 250

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Cobra
    overall length 250 mm
    Hexagon across flats 46 mm
    Jaw capacity for pipes 2 in
    Number of fine adjustment steps 25
    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 706025 250
    EAN / GTIN 4003773081517
    Manufacturer number 87 26 250 T

    Description

    Version:

    Pliers with a securing eye for fitting a safety harness. Securing eye, welded to the grip, dynamic load capacity up to 3 m drop height.
    Insulated to DIN EN IEC 60900 / VDE 06082-201 for working at voltages up to 1000 V.

    Application:

    For use in building construction, underground construction, building maintenance, on industrial structural work, roofing work, in exhibition stand construction, etc.

    Material:

    Chrome vanadium electro-steel, drop forged.

    Note:

    Other versions and sizes available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart