{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cobra QuickSet | |
overall length | 300 mm | |
Surface | chemically blackened, head bright polished | |
Hexagon across flats | 60 mm | |
Jaw capacity for pipes | 2.3/4 in | |
Number of fine adjustment steps | 25 | |
Standard | DIN ISO 8976 | |
Handle | plastic coated | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Quick adjustment | yes | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705850 300 | |
EAN / GTIN | 4003773078524 | |
Manufacturer number | 87 21 300 |
This article |
Recommendations |
|||
---|---|---|---|---|
Water pump pliers Cobra® QuickSet chemically blacked with quick adjustment, overall length: 300mm |
||||
overall length | 300 mm | 300 mm | 300 mm | 300 mm |
Jaw capacity for pipes | 2.3/4 in | 2 in | 2 in | 2 in |
Hexagon across flats | 60 mm | 48 mm | 48 mm | 48 mm |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |