• The item cannot be ordered due to missing prices.

Soft jaws for water pump pliers Cobra® 6 pieces 250

Article no.: 705805 250

Select article variation and quantity

Size Unit price incl. VAT
  • Material: Plastic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Plastic
Type of product Jaws

Identification numbers & Classifications

Article number 705805 250
EAN / GTIN 4003773088073
Manufacturer number 87 09 250 V01

Description

Version:

Ideally suitable for very delicate materials thanks to the soft smooth gripping faces. Easy insertion by hand and reliable attachment to the gripper jaws by means of internal engagement hooks.

Suitable for:

Cobra® water pump pliers: No. 705800 size 250
No. 705850 size 250
No. 705900 size 250
No. 705950 size 250

Supplied with:

3 pairs of soft jaws made from red plastic.

Note:

Soft jaws suitable for water pump pliers Cobra® from model series 2007.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart