{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Surface | chemically blacked | |
Hexagon across flats | 36 mm | |
Jaw capacity for pipes | 1.1/2 in | |
Norm | DIN ISO 8976; DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Stepped fine adjustment | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705746 250 | |
EAN / GTIN | 4045197887887 | |
Manufacturer number | 705746 250 |