• The item cannot be ordered due to missing prices.

Heavy duty combination pliers, chrome-plated VDE insulated, overall length: 180mm

Article no.: 701900 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 180 mm
Cutting capacity hard wire up to ⌀ 2.5 mm
Cutting capacity piano wire up to ⌀ 2 mm
Standard DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201
Handle Multi-component covering
Material Special tool steel
Surface chrome-plated
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 701900 180
EAN / GTIN 4003773010012
Manufacturer number 02 06 180

Description

Version:

Considerable cutting performance with little effort. Serrated jaws. Cutting edges additionally induction hardened (approx. 63 HRC); also suitable for piano wire. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.
Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 5746.

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Heavy duty combination pliers, chrome-plated VDE insulated, overall length: 180mm

Heavy duty combination pliers, chrome-plated VDE insulated, overall length: 180mm

overall length 180 mm 160 mm 180 mm 180 mm 180 mm 160 mm
Handle Multi-component covering Multi-component covering with non-slip Haptoprene surface Multi-component covering with non-slip Haptoprene surface Multi-component covering with non-slip Haptoprene surface Multi-component covering Multi-component covering
Standard DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201
Surface chrome-plated chrome-plated chrome-plated chrome-plated bright finish bright finish
Cutting capacity hard wire up to ⌀ 2.5 mm 2 mm 2.2 mm 2.5 mm 2.2 mm 2 mm
Material Special tool steel Chrome vanadium steel Chrome vanadium steel Special tool steel Chrome vanadium steel. Chrome vanadium steel.
Type of product Multi-function pliers Multi-function pliers Multi-function pliers Multi-function pliers Multi-function pliers Multi-function pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart