{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
electrostatic characteristic | VDE 1000 V | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | |
Jaw characteristics | serrated | |
Handle | Multi-component covering | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701800 190 | |
EAN / GTIN | 4003773040415 | |
Manufacturer number | 01 06 190 |