{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5746 | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701661 180 | |
EAN / GTIN | 3662424087257 | |
Manufacturer number | 187A.18CPE |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination pliers, chrome-plated 180 mm |
|||
non-sparking | no | no | no |
overall length | 180 | 180 | 180 |
Standard | DIN ISO 5746 | DIN ISO 5746 | DIN ISO 5746 |
Surface | chrome-plated | bright finish | bright finish |
Cutting capacity piano wire up to ⌀ | 2 | 1.8 | 1.8 |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel. |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers |