This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Combination pliers, chrome-plated 180 mm

Article no.: 701660 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 180 mm
Cutting capacity hard wire up to ⌀ 2.2 mm
Cutting capacity piano wire up to ⌀ 1.8 mm
Standard DIN ISO 5746
Handle Heavy-duty grip
Material Chrome vanadium steel
Surface chrome-plated
non-sparking no

Identification numbers & Classifications

Article number 701660 180
EAN / GTIN 3148516237262

Description

Version:

Chrome vanadium steel, chrome-plated head and joint, with heavy-duty grips. Serrated jaws. Plastic opening spring for reduced operator fatigue. Cutting edges additionally induction hardened (approx. 64 HRC), also suitable for piano wire.

Standard:

DIN ISO 5746.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart