• The item cannot be ordered due to missing prices.

Snipe-nose combination pliers, chrome-plated VDE insulated, overall length: 145mm

Article no.: 701655 145

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 145 mm
Cutting capacity hard wire up to ⌀ 2 mm
Cutting capability medium hard wire up to ⌀ 3 mm
Standard DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201
Handle Multi-component covering
Material Special tool steel
Surface chrome-plated
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 701655 145
EAN / GTIN 4003773079361
Manufacturer number 08 26 145

Description

Version:

Gripping faces with special three-point contour for secure gripping of flat parts. Fast cutting thanks to high ratio compound action. Milled slot in the gripping area enables small workpieces such as nails, pins and bolts to be held and pulled. Handy for working in inaccessible locations. Slim head profile with tapered jaws.
Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Standard:

DIN ISO 5746.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart