{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5746 | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701640 180 | |
EAN / GTIN | 7314150101870 | |
Manufacturer number | 2628 GC-180IP |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Heavy-duty combination pliers ERGO™, overall length: 180mm |
|||||
non-sparking | no | no | no | no | no |
overall length | 180 mm | 180 mm | 180 mm | 180 mm | 180 mm |
Standard | DIN ISO 5746 | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | DIN ISO 5746 | DIN ISO 5746 | similar to DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated | chrome-plated | bright finish | bright finish | bright finish |
Cutting capacity piano wire up to ⌀ | 2 mm | 1.8 mm | 1.8 mm | 1.8 mm | 1.8 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel. | Chrome vanadium steel. |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers | Multi-function pliers | Multi-function pliers |