{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 110 mm | |
Cutting capacity hard wire up to ⌀ | 1.6 mm | |
Cutting capability medium hard wire up to ⌀ | 2.5 mm | |
Standard | DIN ISO 5746 | |
Jaw characteristics | serrated | |
Handle | Multi-component covering | |
Material | Special tool steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701600 110 | |
EAN / GTIN | 4003773034957 | |
Manufacturer number | 08 05 110 |